Sumitomo Electric Hard Metal High efficiency general purpose/corner cutting cutter SEC-Sumi Dual Mill DFC09000RS type (shell type standard pitch metric)

Sebelum PPN:
Rp8.199.900 - Rp36.999.900
Spesifikasi
Cutting Angle (°)90
Maximum depth of cut (mm)6
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-sided insert with excellent economic efficiency. The unique insert shape provides both sharpness and edge strength.
High-efficiency general-purpose/corner mill cutter SEC-Sumi Dual Mill DFC type has a unique insert shape that provides both excellent sharpness and edge strength, and covers a wide range of applications from high-efficiency machining to finishing machining.
Furthermore, we have expanded the GS type breaker for corner cutting, allowing it to be used in a wide range of applications.
With the DFC type, the flank wear of the insert does not reach the restraint surface, so there is no deterioration in installation accuracy.
90° entering angle makes it suitable for surface and corner milling.
Plane milling, corner milling, side milling
*The insert is not included in the main body. When selecting a cutter, please check the holder mounting size (DCB).
*Please use JIS B1176 "hexagon socket head bolts" (Φ80→M12×30-35mm, Φ100→M16×40-45mm) to tighten to arbor with body size Φ80 and Φ100mm.

Ulasan Produk

Tidak ada ulasan