Sumitomo Electric Hard Metal High efficiency & high precision insert vertical corner milling cutter SEC-Sumi Dual Mill TSXF08000R type (shell type extra fine pitch inch)

Sebelum PPN:
Rp16.999.900
Spesifikasi
Blade Diameter (mm)80
Bolt Diameter d1 (mm)20
Bolt Diameter d2 (mm)14
Compatible InsertLNEX 0804○○PNER-
Cutting Angle (°)90
Depth (mm)Installation: 25
Height (mm)50
Keyway Depth (mm)6
Keyway Width (mm)9.5
Mass (kg)0.98
Maximum depth of cut (mm)8
Number of Tips11
ROHS Directive (Corresponding to 10 Substances)Correspondence
Right or Left HandRight hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-precision vertical inserts achieve good machined surface quality and excellent cutting edge strength.
Excellent machined surface quality: Adoption of polished grade inserts achieves high precision and excellent machined surface quality.
Cutting edge design that combines high edge strength and sharpness: By adopting a vertical insert and optimizing the cutting edge shape, we have achieved both high edge strength and sharpness.
Wide product lineup: In addition to 2 types of insert sizes and 3 types of breakers, we have a wide range of grades available. Can be used for various processing.
Surface machining, corner machining, side machining, groove machining, hole enlarging machining
*The insert is not included in the main body. When selecting a cutter, please check the holder mounting size (DCB).
*Please use JIS B1176 "hexagon socket head bolt" (M12 x 30 to 35 mm) to tighten the main body to the arbor of Φ80 size.

Ulasan Produk

Tidak ada ulasan