Sumitomo Electric Hard Metal GSX MILL 4-flute radius end mill vibration-proof type GSV4000-R-2.5D type

Sebelum PPN:
Rp2.399.900 - Rp20.999.900
Spesifikasi
Blade Diameter Tolerance (mm)±0.01
CoatingGSX coat
GradeACF20
Helix Angle (°)40
Number of Tips4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Radius Tolerance (mm)±0.02
Shank Diameter Toleranceh5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Demonstrates excellent anti-vibration performance in general-purpose areas, and uses equal leads for easy repolishing.
A vibration-proof end mill with an optimized balance between performance and cost.

Side machining: Rough ◎ . Finish ○, Groove machining: Rough ○ . Finish ◎, Groove finish machining: Rough ◎ . Finish ○
In order to perform stable machining, please use rigid and highly accurate machines and holders.
*For dry processing, please use air blow.
*When processing stainless steel, heat-resistant alloys, and titanium alloys, please process wet.

Ulasan Produk

Tidak ada ulasan