Sumitomo Electric Hard Metal GSX MILL 4-flute radius end mill GSX40000-R-2D type

Sebelum PPN:
Rp1.999.900 - Rp6.699.900
Spesifikasi
CoatingGSX coat
GradeACF20
Helix Angle (°)30
Number of Tips4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Radius Tolerance (mm)-0.01/+0.02
Shank Diameter Toleranceh5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improved reliability in wet machining by using fine-grained carbide base material with high transverse rupture strength and excellent thermal shock resistance.
Adoption of GSX coat with improved wear resistance and heat resistance improves reliability and service life.
Large rake angle and unique groove shape improve sharpness and chip evacuation.
General-purpose/corner radius processing: Semi-finishing to finishing processing (good processing accuracy). steel, cast iron, stainless steel, titanium alloy, etc.
If the workpiece or machine causes vibration or abnormal noise, change the cutting conditions according to the situation.

Ulasan Produk

Tidak ada ulasan