Sumitomo Electric Hard Metal GSX MILL 4-flute end mill with gash land GSX40000C-2D type

Sebelum PPN:
Rp3.599.900
Spesifikasi
Blade Length (mm)24
MaterialACF20
Number of Tips4
Overall Length (mm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improved reliability in wet machining by using fine-grained carbide base material with high transverse rupture strength and excellent thermal shock resistance. Adoption of GSX coat with improved wear resistance and heat resistance improves reliability and service life. Large rake angle and unique groove shape improve sharpness and chip evacuation. C type with emphasis on fracture resistance (with gash land).
Side machining: Rough◎ . Finish○, Groove machining: Rough◎ . Finish◎, Groove finish machining: Rough◎ . Finish○
*In order to perform stable processing, please use a rigid and highly accurate machine/holder. *For dry processing, please use air blow. *When processing stainless steel, heat-resistant alloys, and titanium alloys, please process wet. *When machining with a gash land, there will be residual machining. If sharp corners are required, please use the S type.

Ulasan Produk

Tidak ada ulasan