Sumitomo Electric Hard Metal GSX MILL 2-flute end mill sharp corner GSX20000S-3D type

Sebelum PPN:
Rp1.199.900 - Rp14.999.900
Spesifikasi
Bit sizeSharp corner
CoatingGSX coat
GradeACF20
Helix Angle (°)30
Number of Tips2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter Toleranceh5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improved reliability in wet machining by using fine-grained carbide base material with high transverse rupture strength and excellent thermal shock resistance.
Adoption of GSX coat with improved wear resistance and heat resistance improves reliability and service life.
Large rake angle and unique groove shape improve sharpness and chip evacuation.
S type (sharp corner) that emphasizes sharpness. The S type is ideal for removing corner residue.
Side processing: Finishing ◎, Groove finishing processing: Finishing ◎
In order to perform stable machining, please use rigid and highly accurate machines and holders.
*For dry processing, please use air blow.
*When processing stainless steel, heat-resistant alloys, and titanium alloys, please process wet.
*Not recommended for groove machining.

Ulasan Produk

Tidak ada ulasan