Sumitomo Electric Hard Metal Straight Shank Carbide Coating Multi-Drill MDM Type with Internal Lubrication for Stainless Steel (Mata Bor Lurus)

Sebelum PPN:
Rp2.599.900 - Rp7.799.900
Spesifikasi
LubricatingInternal lubrication type
MaterialACT70
Surface TreatmentNX coating
Tip Angle (°)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drilling of stainless steel and difficult-to-cut materials will evolve.
The newly developed oil hole shape (bean shape) and new coating are ideal for processing stainless steel and difficult-to-cut materials! Stable and long life under a wide range of conditions!
Effectively cools the cutting edge by increasing the amount of coolant discharged!
Effective cooling of the cutting edge with new technology born from fluid analysis!
Effective cooling of the cutting edge with new technology born from fluid analysis!
Drilling of carbon steel / alloy steel, cast iron, stainless steel, titanium alloy, Ni-based heat-resistant alloy

Ulasan Produk

Tidak ada ulasan