Sumitomo Electric Hard Metal Cutter tip

Sebelum PPN:
Rp2.099.900
Spesifikasi
AccuracyM
Applicable CutterWFXC08000E
Coating(ACU2500)
Cutting Blade Length (mm)8
Insert Thickness (mm)3.175
Insert Usedsquare [S]
Right or Left HandRight [R]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low resistance type
For corner cutting and high-efficiency machining of steel, stainless steel, die steel, cast iron, and non-ferrous metals, and for chamfering
*If cutting edge strength is insufficient when machining non-ferrous metals with high efficiency, try the G-type breaker (ACK300).
*The image is a representative image.

Ulasan Produk

Tidak ada ulasan