Sumitomo Electric Hard Metal Chip TNGG-GX

Sebelum PPN:
Rp3.499.900
Spesifikasi
Accuracy GradeG class
Blade Length l (mm)16.5
Chip breakerGX
Clearance Angle (°)0
Corner Height Tolerance (mm)±0.025
Corner Radius (mm)0.4
Cutting Blade Length (mm)16.5
Cutting areaDouble positive breaker
Maker's Former Part No.TNGX331L
MaterialH1
Nose Radius r (mm)0.4
Right or Left HandLeft
ShapeEquilateral triangle 60 °
Socket ShapeCylindrical hole
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Thickness s (mm)4.76
Tolerance of Inscribed Circle (mm)±0.025
TypeNegative
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan