Sumitomo Electric Hard Metal Chip SNMN

Sebelum PPN:
Rp4.399.900
Spesifikasi
Accuracy GradeM class
Clearance Angle (°)0
Corner Height Tolerance (mm)±0.08~±0.2
Corner Radius (mm)1.2
Cutting Blade Length (mm)19.05
Maker's Former Part No.SNMN633
MaterialG10E
Nose Radius r (mm)1.2
ShapeSquare 90 °
Thickness (mm)4.76
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05~±0.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: Cemented carbide for turning and milling. For cast iron.
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan