Sumitomo Electric Hard Metal Chip SDEX

Sebelum PPN:
Rp2.699.900
Spesifikasi
Chip breakerSpecial shape
Clearance Angle (°)15
Cutting Blade Length (mm)15.875(±0.025)
Maker's Former Part No.SDEX53MT
MaterialT250A
ShapeSquare
Socket ShapeSpecial shape
Thickness (mm)4.76(±0.025)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: Cermet. Supports a wide range of general steel and stainless steel. The cutting edge has high strength and is resistant to defects.
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan