Sumitomo Electric Hard Metal Chip DNMG-UX

Sebelum PPN:
Rp2.399.900 - Rp3.499.900
Spesifikasi
Chip breakerBoth sides
Clearance Angle (°)0
Corner Height Tolerance (mm)±0.08~±0.2
ShapeDiamond 55 °
Socket ShapeCylindrical hole
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05~±0.15
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: CVD coating. For rough and intermittent cutting of ductile cast iron and ordinary cast iron. A highly reliable grade that combines a tough special cemented carbide base material and a coating curtain with excellent peel resistance.
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan