Sumitomo Electric Hard Metal Chip DCMT-SU

Sebelum PPN:
Rp1.099.900 - Rp2.699.900
Spesifikasi
Chip breakerOne side
Clearance Angle (°)7
Corner Height Tolerance (mm)±0.08~±0.2
ShapeDiamond 55 °
Socket ShapePartially cylindrical hole one side 40 ° -60 °
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05~±0.15
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: CVD coating. For rough to heavy / intermittent cutting of general steel. Extremely strong coating grade. Cemented carbide base material containing zirconium.
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan