Sumitomo Electric Hard Metal Chip APMT-PDER-H

Sebelum PPN:
Rp3.199.900
Spesifikasi
Accuracy GradeQuasi average
Chip breakerOne side
Clearance Angle (°)11
Corner Height Tolerance (mm)±0.08~±0.2
ShapeParallelogram 85 °
Socket ShapePartially cylindrical hole one side 40 ° -60 °
Thickness (mm)5.56
Thickness Tolerance (mm)±0.13
Tolerance of Inscribed Circle (mm)±0.05~±0.15
With Or Without HoleYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan