Sumitomo Electric Hard Metal 4-flute radius end mill for machining difficult-to-cut materials, vibration isolation type, SSEHVL4000-R type (no coating)

Sebelum PPN:
Rp3.399.900 - Rp11.999.900
Spesifikasi
GradeEH520
Helix Angle (°)42/45
Number of Tips4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Radius Tolerance (mm)+0.02/-0.01
Shank Diameter Toleranceh6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A vibration-proof type has been added to the SSEH type end mill for difficult-to-cut materials.
While retaining the traditional features, the unequal leads provide outstanding vibration-proofing effects.
Compatible with a wide range of processing of difficult-to-cut materials such as SUS, Inconel, and titanium.
Suppresses chatter and realizes high-speed, high-feed machining.
Compatible with a wide range of processing of difficult-to-cut materials such as stainless steel, Inconel, and titanium.
In order to perform stable machining, please use rigid and highly accurate machines and holders.
*Wet processing is recommended when processing stainless steel or heat-resistant alloys.

Ulasan Produk

Tidak ada ulasan