Okazaki Seiko T-slot cutter 40X3

Sebelum PPN:
Rp4.699.900
Spesifikasi
Blade Diameter (mm)40
Blade Width (mm)3
Neck Diameter (mm)DIA15
Neck Length (mm)24
Number of Tips12
Overall Length (mm)110
Shank Diameter (mm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A T-slot cutter that uses a unique MCO (cobalt high-speed steel) material with excellent heat resistance and wear resistance. The ultimate product with a polished surface and dimensional accuracy.
Feature
A T-slot cutter that uses a unique MCO (cobalt high-speed steel) material with excellent heat resistance and wear resistance. The ultimate product with a polished surface and dimensional accuracy.

Ulasan Produk

Tidak ada ulasan