Okazaki Seiko SP series rigid mill 2-flute OK coat (for heavy cutting)

Sebelum PPN:
Rp339.900 - Rp3.199.900
Spesifikasi
Blade Width Tolerance (mm)-0.01/-0.03
Helix Angle (°)45
MaterialUltra fine cemented carbide
Number of Tips2
Surface TreatmentOK Court Premium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 2-flute end mill with a unique reinforced blade shape that allows for good chip removal and heavy cutting and high-speed machining.
Compatible with hydro chuck.
Groove machining, side machining, plunge machining
*Please use a rigid and highly accurate machine and chuck.
*Please select a cutting oil that is suitable for the work material.
Warning
*Please use a rigid and highly accurate machine and chuck.
*Please select a cutting oil that is suitable for the work material.
Feature
A 2-flute end mill with a unique reinforced blade shape that allows for good chip removal and heavy cutting and high-speed machining.
Compatible with hydro chuck.
Use
Groove machining, side machining, plunge machining

Ulasan Produk

Tidak ada ulasan