Okazaki Seiko Solid Drill for Cemented Carbide 3D with OH SDOX3A11 Series (Mata Bor Lurus)

Sebelum PPN:
Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tip blade shape: Curved blade shape Machining hole depth: For 3D Lubricating specification: Internal lubrication specification (with oil hole) Carbide material: Ultra-fine particle cemented carbide Surface treatment: OK coat premium
Feature
Tip blade shape: Curved blade shape Machining hole depth: For 3D Lubricating specification: Internal lubrication specification (with oil hole) Carbide material: Ultra-fine particle cemented carbide Surface treatment: OK coat premium

Specification : *Blade diameter (DIA): 11.1*Total length (mm): 122*Groove length (mm): 58*Effective depth (mm): 36*Handle diameter (DIA): 12*Tip angle (°): 135*Surface Processing: OK coat

Ulasan Produk

Tidak ada ulasan