Okazaki Seiko Solid Drill for Cemented Carbide Strong Type SDX4A10 Series (Mata Bor Lurus)

Sebelum PPN:
Rp4.799.900 - Rp7.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Target workpiece: Steel/cast iron Tip blade type: Curved blade type (Φ3~) Machining hole depth: For 4D Lubrication specification: External lubrication specification Carbide material: Ultra-fine particle cemented carbide Surface treatment: OK coat premium
Feature
Target workpiece: Steel/cast iron Tip blade type: Curved blade type (Φ3~) Machining hole depth: For 4D Lubrication specification: External lubrication specification Carbide material: Ultra-fine particle cemented carbide Surface treatment: OK coat premium

Specification : *Blade diameter (DIA): 10.0*Total length (mm): 98*Groove length (mm): 61*Effective depth (mm): 41*Handle diameter (DIA): 10*Tip angle (°): 135*Surface Processing: OK coat

Ulasan Produk

Tidak ada ulasan