Okazaki Seiko Solid Drill for Carbide Steel 5D with OH 7. SDOX5A07 Series (Mata Bor Lurus)

Sebelum PPN:
Rp3.599.900 - Rp5.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tip blade shape: Curved blade shape Machining hole depth: For 5D Lubrication specification: Internal lubrication specification (with oil hole) Carbide material: Ultra-fine particle cemented carbide Surface treatment: OK coat premium
Feature
Tip blade shape: Curved blade shape Machining hole depth: For 5D Lubrication specification: Internal lubrication specification (with oil hole) Carbide material: Ultra-fine particle cemented carbide Surface treatment: OK coat premium

Specification : *Blade diameter (DIA): 7.0*Total length (mm): 109*Groove length (mm): 56*Effective depth (mm): 40*Handle diameter (DIA): 7*Tip angle (°): 135*Surface Processing: OK coat

Ulasan Produk

Tidak ada ulasan