Okazaki Seiko Plen cutter

Sebelum PPN:
Rp4.799.900 - Rp139.999.900
Spesifikasi
AbbreviationPC
Helix AngleLeft twist 15 degrees
Hole Diameter d (mm)25.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Abundant outer diameter and thickness
Uses MCO material (cobalt high speed steel)
MCO material has excellent hardness, heat resistance, and wear resistance compared to the conventional high-speed (SKH9).
Feature
Abundant outer diameter and thickness
Uses MCO material (cobalt high speed steel)
MCO material has excellent hardness, heat resistance, and wear resistance compared to the conventional high-speed (SKH9).

Ulasan Produk

Tidak ada ulasan