Okazaki Seiko Straight Shank Drill OK Coat for Carbide Steel (Strong Type) SDX2A02 Series (Mata Bor Lurus)

Sebelum PPN:
Rp1.099.900
Spesifikasi
AS ONE Part Number65-6767-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Target work: Steel/cast iron Tip blade type: Curved blade type (Φ3~) Machining hole depth: For 2D Lubrication specification: External lubrication specification Carbide material: Ultra-fine particle cemented carbide Surface treatment: OK coat premium
Feature
Target work: Steel/cast iron Tip blade type: Curved blade type (Φ3~) Machining hole depth: For 2D Lubrication specification: External lubrication specification Carbide material: Ultra-fine particle cemented carbide Surface treatment: OK coat premium

Specification : *Blade diameter (DIA): 2.85*Total length (mm): 50*Groove length (mm): 18*Effective depth (mm): 10*Handle diameter (DIA): 3*Tip angle (°): 135*Surface Processing: OK coat

Ulasan Produk

Tidak ada ulasan