Okazaki Seiko Chamfer cutter type II (OK-C coat) CSC2S1 series

Sebelum PPN:
Rp4.199.900 - Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chamfer cutter type II (1 blade) OK-C (TiAIN) coat/OK-C coat
Single-flute type steel Morse taper shank type for stainless steel is also available.
Feature
Chamfer cutter type II (1 blade) OK-C (TiAIN) coat/OK-C coat
Single-flute type steel Morse taper shank type for stainless steel is also available.

Specification : *Blade diameter (DIA): 26*Chamfer diameter (mm): 6 to 25*Overall length (mm): 80*Shank diameter (DIA): 10*Shank length (mm): 61

Ulasan Produk

Tidak ada ulasan