Okazaki Seiko Carbide Counterbore Drill SDZAM0 Series (Mata Bor Counterbore)

Sebelum PPN:
Rp2.699.900 - Rp6.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Application: For spot facing hexagon socket head bolts.
Feature
Application: For spot facing hexagon socket head bolts.

Specification : *Blade diameter (DIA): 3.4*Total length (mm): 65*Groove length (mm): 25*Nominal size: M3*Large diameter (DIA): 6.5*Handle diameter (DIA): 8*Surface treatment: OK coat* Shank diameter (DIA): 8 * Lubricating specifications: External lubrication * Carbide material: Ultra-fine particle cemented carbide * Surface treatment: OK coat premium

Ulasan Produk

Tidak ada ulasan