Okazaki Seiko Anti-vibration mill for carbide SUS, medium blade length HPSUS4MH series
Spesifikasi
| Blade Diameter Tolerance (mm) | -0.01~-0.03 |
|---|---|
| Helix Angle (°) | 37/40 (unequal lead) |
| Material | Carbide |
| Number of Tips | 4 (unequal division) |
| Shank Diameter Tolerance | h6 |
| Surface Treatment | OK-H (hard) coat |
| Type | Medium type (3D) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Adopts a new blade type and coating suitable for machining difficult-to-cut materials such as stainless steel.
Suppresses processing noise unique to stainless steel processing.
Newly standardized medium length (3D)! (for side machining)
Side processing of stainless steel (SUS304, 316), general structural steel, carbon steel, alloy steel, tempered steel (SS400, S55C, SCM, SK, SKD), cast iron (FCD)
*For zero cutting and finishing machining (ae<0.01D), reduce the feed speed to 1/3.
*If the depth of cut exceeds the above, reduce the feed by 20 to 30%.
*Please use a rigid and highly accurate machine and chuck.
*Please select a cutting oil that is suitable for the work material.
Suppresses processing noise unique to stainless steel processing.
Newly standardized medium length (3D)! (for side machining)
Side processing of stainless steel (SUS304, 316), general structural steel, carbon steel, alloy steel, tempered steel (SS400, S55C, SCM, SK, SKD), cast iron (FCD)
*For zero cutting and finishing machining (ae<0.01D), reduce the feed speed to 1/3.
*If the depth of cut exceeds the above, reduce the feed by 20 to 30%.
*Please use a rigid and highly accurate machine and chuck.
*Please select a cutting oil that is suitable for the work material.
Warning
*For zero cutting and finishing machining (ae<0.01D), reduce the feed speed to 1/3.*If the depth of cut exceeds the above, reduce the feed by 20 to 30%.
*Please use a rigid and highly accurate machine and chuck.
*Please select a cutting oil that is suitable for the work material.
Feature
Adopts a new blade type and coating suitable for machining difficult-to-cut materials such as stainless steel.Suppresses processing noise unique to stainless steel processing.
Newly standardized medium length (3D)! (for side machining)
Use
Side processing of stainless steel (SUS304, 316), general structural steel, carbon steel, alloy steel, tempered steel (SS400, S55C, SCM, SK, SKD), cast iron (FCD)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
