Yamawa Stainless Steel Hand Tap for Taper Pipe Threads, Long Thread Type, SU-PT

Sebelum PPN:
Rp669.900
Spesifikasi
Accuracy GradeII
Chamfer2.5P
MaterialHSS
Nominal SizePT 1/8-28
Number of Flutes4
Number of Threads28
Overall Length L (mm)55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Screw Length (mm)19
ShapePilot hole: Through | Blind
StandardJIS
Surface TreatmentOX
Tap TypeHT (hand tap)
Type Of ThreadPT
Type of Female ThreadRc(PT): Tapered pipe thread

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Machining of low carbon steel, medium carbon steel and stainless steel
* If you order by cash on delivery, it may be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan