Yamawa Spiral Taps (for metric threads) for medium and high carbon steel

Sebelum PPN:
Rp23.999.900 - Rp26.999.900
Spesifikasi
Number of Flutes4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for applications where the threads cut by standard precision taps are small.
Suitable for cases where a larger than normal size internal thread is required before plating, etc.
The twisted groove discharges small, curled chips to the rear, preventing chip clogging and making it ideal for blind hole machining.
Its sharpness makes it ideal for threading sticky work materials and plastics.
The tap is easy to bite.
Intermittent cutting of pilot holes with key grooves is also possible.
The blade strength is inferior to that of HT, so the HT shape is more suitable for high hardness materials.
For machining blind holes.
Workpiece material: medium carbon steel, high carbon steel.

Ulasan Produk

Tidak ada ulasan