Yamawa Spiral Tap Long Thread Type SP-NPT for Tapered Threads for American Pipes

Sebelum PPN:
Rp1.099.900
Spesifikasi
Accuracy GradeANSI G
Chamfer2.5P
MaterialHSS
Number of Flutes3
Number of Threads27
Shank Square Width (mm)6
ShapePilot hole: Blind
StandardJIS
Tap TypeSP (Spiral tap for blind holes)
Type of Female ThreadNPT: American tapered pipe thread

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a spiral tap for taper screws for American pipes, used for tapping products whose main purpose is tightness of threads when connecting pipe parts.
For blind/through hole machining. Work material: For low carbon steel, medium carbon steel and high carbon steel.

Ulasan Produk

Tidak ada ulasan