Yamawa Spiral Tap (for Unified Thread) SP

Sebelum PPN:
Rp499.900
Spesifikasi
Accuracy GradeP2
Chamfer2.5P
Mass (g)12
MaterialHSS
Neck Length ln (mm)26
Nominal Size1/4-36UNS
Number of Flutes3
Number of Threads36
Overall Length L (mm)62
Screw Length (mm)15
Shank Length ls (mm)33
Shank Square Width (mm)4.5
ShapePilot hole: Blind
StandardJIS
Tap TypeSP (Spiral tap for blind holes)
Type of Female ThreadU: Unified thread

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has good chip evacuation, shear cut and machinability, and is especially suitable for blind hole screwing of sticky materials.
For blind hole machining.
Work material: Medium carbon steel.
Feature
Specification
* Snagging rate: 82

Ulasan Produk

Tidak ada ulasan