Yamawa Point taps for nickel-based alloys

Sebelum PPN:
Rp559.900
Spesifikasi
Number of Flutes3
Trusco Part No.596-2607

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tap material is made of high-grade powder high-speed steel, which has excellent heat and wear resistance.
We reduce the threads while taking into consideration shrinkage and cutting heat.
The groove shape is suitable for nickel-based alloys, allowing for smooth chip removal.
The surface is treated to prevent welding and improve abrasion resistance.
It is moderately oversized to take into account the shrinkage of the female thread.
For through hole machining.
Workpiece materials: low carbon steel, medium carbon steel, stainless steel, nickel-based alloys.

Ulasan Produk

Tidak ada ulasan