Yamawa Oxidizing Spiral Tap for High Carbon Steel HC+SP OX

Sebelum PPN:
Rp199.900
Spesifikasi
Accuracy GradeP2
Chamfer2.5P
MaterialHSS
Neck Length ln (mm)22
Nominal SizeM5x0.8
Number of Flutes3
Number of Threads0.8
Overall Length L (mm)60
Screw Length (mm)13
Shank Length ls (mm)33
ShapePilot hole: Blind
StandardJIS
Surface TreatmentOX
Tap TypeSP (Spiral tap for blind holes)
Type Of ThreadM
Type of Female ThreadM: Metric thread

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Processing of medium and high carbon steel
* If you order by cash on delivery, it may be shipped the next day or later.
Feature
Specification
* Snagging rate: 83

Ulasan Produk

Tidak ada ulasan