Yamawa Long Oxidized Spiral Tap

Sebelum PPN:
Rp849.900
Spesifikasi
AccuracyP2
Accuracy notationP class
Cell Spacing (mm)1.25
Number of Flutes3
Overall Length (mm)120
Processing ScrewMetric screw
Shank Diameter (mm)6.2
Shank Length (mm)50
Shank Square Length (mm)8
Shank square (mm)5
Thread Number of Chamfer2.5 mountains
Trusco Part No.215-0245

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a long type tap that can process threads in places that cannot be reached with a standard full length spiral tap.
The surface of the threaded part is subjected to oxidation treatment to prevent welding.
For blind hole machining.
Workpiece material: low carbon steel, medium carbon steel.

Ulasan Produk

Tidak ada ulasan