Yamawa Countersink for drill press

Sebelum PPN:
Rp4.699.900
Spesifikasi
Blade Length (mm)45
Blade ShapeSingle-edged
Center Hole Angle (°)60
Overall Length (mm)81
Shank Diameter (mm)12
Tip Diameter (mm)12.5
Trusco Part No.217-2665

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is possible to perform highly accurate and stable processing for chamfering round holes and the mounting surfaces of small screws and bolts.
It has multiple cutting edges and is suitable for use with a drill press.

Ulasan Produk

Tidak ada ulasan