Yamawa Carbide Hand Tap for Cast Iron Through Holes for Ultra High Speed HFICT-P

Sebelum PPN:
Rp4.899.900
Spesifikasi
Accuracy GradeP3
Chamfer4P
Mass (g)41
MaterialCarbide
Nominal SizeM8x1.25
Number of Flutes4
Number of Threads1.25
Overall Length L (mm)70
ROHS Directive (Corresponding to 10 Substances)Correspondence
Screw Length (mm)22
Shank Length ls (mm)36
ShapePilot hole: through
StandardJIS
Surface Treatmentcoating
Tap TypeHT (hand tap)
Type Of ThreadM
Type of Female ThreadM: Metric thread

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cast iron, tough cast iron and brass castings
* If you order by cash on delivery, it may be shipped the next day or later.
Feature
Specification
* Trapping rate: 85

Ulasan Produk

Tidak ada ulasan