Yamawa American Pipe Taper Thread Hand Tap Long Thread Type NPT

Sebelum PPN:
Rp8.899.900
Spesifikasi
Accuracy GradeANSI G
Chamfer3P
Manufacturer Product CodeTNPT16T
MaterialHSS
Nominal Size1 -11 1/2 NPT
Number of Flutes5
Number of Threads11.5
Overall Length L (mm)95
ROHS Directive (Corresponding to 10 Substances)Correspondence
Screw Length (mm)45
ShapePilot hole: Through | Blind
StandardJIS
Tap TypeHT (hand tap)
Type Of ThreadNPT
Type of Female ThreadNPT: American tapered pipe thread

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Processing of medium carbon steel, high carbon steel and alloy steel
* If you order by cash on delivery, it may be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan