Jembo Low Voltage Cables NYRGbY (Power Cable)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Cores ColorGreen with yellow stripe (G/Y), Brown, Black, Grey
Nominal Cross Section Area (mm²)6
Number of Cores4
Rated Voltage (kV)0.6/1 (1.2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"NYRGbY (CU/PVC/SWA/PVC)
Copper or Aluminium Conductor, PVC or XLPE Insulated, Galvanized Steel Wire & Tape Armoured, PVC Sheathed

Specification:
SNI IEC 60502-1, IEC 60502-1

Construction:
1. Conductor : Annealed Copper or Aluminium Wire
2. Insulation : Extruded PVC or XLPE
3. Inner Sheath : Extruded PVC (Black Color)
4. Armour : Galvanized Steel Wire & Tape
5. Outer Sheath : Extruded PVC (Black Color)"
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Use
Power cable for indoor and outdoor installations and is planted directly in the ground, preferably used where considerable mechanical stress must be envisaged

Ulasan Produk

Tidak ada ulasan

Halaman Terkait