Arashi Water Dispenser Bottom Loading (Galon Bawah)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Body MaterialPP & ABS plastic
Dimensions (cm)30x30.5x101.5
FeatureElectric Cooling, Indicator Light, Z Pipe
Frequency (Hz)50
Power (W)5 to 400
Voltage (V)220 AC
Water Tank Capacity (L)1.4 (air dingin); 0.8 (Air panas)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
The ABD 04C is a bottom-loading water dispenser with three temperature settings: normal, hot, and cold (with electric cooling ). With its minimalist and elegant design, the ABD 04C creates a more beautiful and modern look for your room.

Ulasan Produk

Tidak ada ulasan