Migishita Seiki Mfg. General vacuum gauge Φ100 (with certificate, no traceability)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Accuracy±1.6%F.S.
Case TypeB frame (with vertical collar)
Mass (g)520
Material (stem)C3604BD
Measurable FluidGas, liquid
Minimum Scale (MPa)0.5
Pressure Range (MPa)0~16
Thread SizeG3/8B
TypeGeneral pressure gauge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a pressure gauge designed and manufactured based on JIS B 7505-1 Bourdon pipe pressure gauge standard.
It is a type-approved product and can be certified.
Since the casing is electrodeposited, it has excellent durability.
Feature
It is a pressure gauge designed and manufactured based on JIS B 7505-1 Bourdon pipe pressure gauge standard.
It is a type-approved product and can be certified.
Since the casing is electrodeposited, it has excellent durability.

Ulasan Produk

Tidak ada ulasan