Spesifikasi
| Included Accessories | Instruction manual, coin battery CR2450 (built-in), double-sided tape (attached to the main unit) |
|---|---|
| Main Unit Dimensions (mm) | 58x45x9 (length x width x depth) |
| Suitable Battery | Lithium coin battery CR2450 |
| Temperature Range (°C) | -15~50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Attach it to your luggage or tools and check their location anytime with your smartphone
Tracking is possible on both Apple and Android devices. Use the iOS "Find My Device" app and the Android "Find My Device" app. We recommend using the latest versions of iOS, iPodOS, macOS, and AndroidOS.
Up to 32 trackers can be registered.
Registered trackers are not only useful for checking the location of tools displayed on a map, but also for managing the location of shared tools.
Identify the location with a notification sound. By specifying the tool you are looking for and having it sound, you can easily find it at the work site or in the warehouse.
Attach the tracker to your tools or tool case and receive a message when you move away from them. *Within the Bluetooth communication range, indoors (with obstacles) approximately 5-10m, outdoors (without obstacles) approximately 10-20m. Various mounting styles are available. Double-sided tape is included as standard. Alternatively, you can fasten the tracker to the item using a band or screw.
Battery life 3 years (battery replaceable)
IP67 dustproof and waterproof performance *Although it is designed to be resistant to the effects of dust and water, it does not guarantee that it will not malfunction.
Compatible battery: Lithium coin battery CR2450 (built-in/replaceable)
*Please read the instruction manual carefully before use.
* Using a tracker to track someone without their consent is a criminal offense in many countries and regions around the world.
*This product is not edible.
*Large metal objects near your phone or tracker may interfere with the Bluetooth signal.
*This product uses a lithium battery. Improper use may result in an explosion. Do not expose this product to a direct heat source.
*Do not expose this product to mechanical influences.
*Do not disassemble or remove the tracker. (Battery replacement is possible.)
Tracking is possible on both Apple and Android devices. Use the iOS "Find My Device" app and the Android "Find My Device" app. We recommend using the latest versions of iOS, iPodOS, macOS, and AndroidOS.
Up to 32 trackers can be registered.
Registered trackers are not only useful for checking the location of tools displayed on a map, but also for managing the location of shared tools.
Identify the location with a notification sound. By specifying the tool you are looking for and having it sound, you can easily find it at the work site or in the warehouse.
Attach the tracker to your tools or tool case and receive a message when you move away from them. *Within the Bluetooth communication range, indoors (with obstacles) approximately 5-10m, outdoors (without obstacles) approximately 10-20m. Various mounting styles are available. Double-sided tape is included as standard. Alternatively, you can fasten the tracker to the item using a band or screw.
Battery life 3 years (battery replaceable)
IP67 dustproof and waterproof performance *Although it is designed to be resistant to the effects of dust and water, it does not guarantee that it will not malfunction.
Compatible battery: Lithium coin battery CR2450 (built-in/replaceable)
*Please read the instruction manual carefully before use.
* Using a tracker to track someone without their consent is a criminal offense in many countries and regions around the world.
*This product is not edible.
*Large metal objects near your phone or tracker may interfere with the Bluetooth signal.
*This product uses a lithium battery. Improper use may result in an explosion. Do not expose this product to a direct heat source.
*Do not expose this product to mechanical influences.
*Do not disassemble or remove the tracker. (Battery replacement is possible.)
Feature
SpecificationSignal range: 60m (when there are no obstacles between them)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)