HiKOKI Toolbox (M) Multi Cruiser

Sebelum PPN:
Rp5.199.900
Spesifikasi
Allowable Load (kg)30
ColorForest green
External dimensions (Length x Width x Height) (mm)400x560x158
Included AccessoriesAccessory case x 2
Inner Dimensions, Length x Width x Height (mm)332x500x110
Mass (kg)4.5
Waterproof Protection GradeIP65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the HiKOKI genuine tool box "MULTI CRUISER" "Tough body and extensive storage capacity" Large capacity for convenient storage of various tools Comes with 2 accessory cases Robust design with a load capacity of 30 kg Not susceptible to dust and water Equipped with two stack latches on the left and right to secure the IP65-certified boxes to each other to prevent them from falling off due to impact.The two colors available are the same as the refrigerator/heater, making them useful for work and leisure.
Organizing small tools such as electric screwdrivers, screws, small items, etc.

Ulasan Produk

Tidak ada ulasan