HiKOKI Toolbox (L) Multi Cruiser

Sebelum PPN:
Rp6.499.900
Spesifikasi
Allowable Load (kg)40
ColorForest green
External dimensions (Length x Width x Height) (mm)400x560x315
Included Accessoriesinner tray
Inner Dimensions, Length x Width x Height (mm)332x480x268
Mass (kg)6
Waterproof Protection GradeIP65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the HiKOKI genuine tool box "MULTI CRUISER" "Tough body and extensive storage capacity" Large capacity for convenient storage of various tools Comes with 1 inner tray Robust design with a load capacity of 40 kg IP65 not susceptible to dust and water Equipped with two stack latches on the left and right to secure the acquisition boxes to each other to prevent them from falling off due to impact.The two colors available are the same as those of the refrigerator/heater, making them useful for work and leisure.
Storage for medium-sized tools such as electric circular saws, chargers, batteries, etc.

Ulasan Produk

Tidak ada ulasan