Sebelum PPN:
Rp6.499.900
Spesifikasi
AS ONE Part Number64-7056-22
Air Consumption (L/rivet)0.6 (at 0.69MPa {7kgf/cm² })
Dimensions (H x W x L) (mm)189x54x245
Included AccessoriesProtective glasses, case, oiler, hex wrench (3, 4 mm)
Mass (kg)1
Number of Loading Staples100 (1)
Staple Length (mm)13~25
Suitable Air Pressure (MPa)0.39~0.78
Suitable Staple (mm)(Width) 4, (Length) 13-25, (Wire diameter) 1.2 x 0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts a hook with air duster and light that is convenient for interior work Adopts a large protector (N2507M only) The nails are thick and do not buckle easily, so it is OK to drive flooring materials! (Please follow the method specified by the flooring material manufacturer for installation) (N2507M only) )With floor nose cap
*The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.

Ulasan Produk

Tidak ada ulasan