HiKOKI Stirring machine

Sebelum PPN:
Rp6.299.900
Spesifikasi
AS ONE Part Number64-7056-96
Cable Length (m)2 hearts/2.5
Current (A)7.8
Included AccessoriesDIA220 screw (B3), shaft (B3) set, holder (A), side handle, handle joint, single-ended wrench (12mm/17mm), double-ended wrench (17mm x 19mm)
Mass (kg)4.4
Power Consumption (W)740
Power Input (V)Single phase 100
Rotation Speed (rpm)0~550
Suitable Materialmortar

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For mixing highly viscous materials such as wall materials and mortar, the mixing speed can be adjusted with a stepless speed change. The slow start reduces material rebound.
*The logo will be changed to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing. *Do not use near food or materials that may be flammable or explosive. *Shaft B1 and screw B1 are sold separately.

Ulasan Produk

Tidak ada ulasan