HiKOKI Saber saw

Sebelum PPN:
Rp7.399.900
Spesifikasi
Cord2 hearts/5m
Cutting Capacity (mm)[PVC pipe] outer diameter 120, [wood] thickness 55, [mild steel] thickness 3.5, [steel pipe] outer diameter 25.4
Dimensions (L x H x W) (mm)329x109x68
Full Load Current (A)3.4
Included AccessoriesBlade Edo eyes (fine), blade (NO.107 for stainless steel pipe), hexagon wrench
Mass (kg)1.4 (excluding code)
MotorSingle phase series winding commutator motor
Power Consumption (W)320
Power SourceSingle-phase AC 50/60Hz Voltage 100V
Stroke Amount (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily attach and detach the blade with one touch, perfect for renovations, equipment/plumbing work, etc. Equipped with a high-speed motor that enables high-speed cutting. The continuously variable speed mechanism allows you to adjust the rotation speed steplessly according to the work by controlling the amount of retraction of the switch. Equipped with an LED light, it brightly illuminates the cutting edge and is ideal for working in dark places.
For cutting and small cutting work in narrow spaces such as remodeling, equipment/plumbing work, etc.
*The logo will change to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing.

Ulasan Produk

Tidak ada ulasan