HiKOKI Rotary Hammer Drill (Mesin Bor Bobok Beton)

Sebelum PPN:
Rp9.399.900
Spesifikasi
Cable Length (m)5 (2 hearts)
Current (A)9.4
Drilling Capacity, Concrete (mm)3.4~28
Height (mm)227
Included AccessoriesSide handle, depth gauge, plastic case
Length (mm)355
Mass (kg)3.0 (excluding code)
MotorBrushless
Power Consumption (W)900
Power Input (V)Single-phase alternating current 50/60/100
Rotation Speed (rpm)Low speed: 0-700, High speed: 0-900
Vibration 3 Axis Composite Value (m/s²)Rotation + Strike: 10.7, Strike: 10.4
Width (mm)87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drill holes quickly and easily. Top drilling speed in its class! Low vibration and compact body with auto-stop function!

*The 2-year warranty for AC brushless motor products will end as of September 2023 production.
Feature
Specification
SDS Plus, double insulation

Ulasan Produk

Tidak ada ulasan