HiKOKI Multi-tool blade (for metal and stainless steel) Starlock Max

Sebelum PPN:
Rp899.900
Spesifikasi
Blade Width (mm)32x70
Thickness (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-tool blade MMI32PH
Type: STARLOCK MAX
Compatible models: 36V rechargeable multi-tool CV36DMA
Blade width 32mm x 70mm / thickness 1.0mm
[For stainless steel and metals] For cutting stainless steel, screws, nails, and general metals, as well as FRP and hard plastics.
*For Starlock Max compatible models only. Cannot be used with OIS standard models.

Ulasan Produk

Tidak ada ulasan