HiKOKI HiKOKI Cordless (rechargeable) board driver

Sebelum PPN:
Rp6.399.900 - Rp10.999.900
Spesifikasi
Dimension (Length x Width x Height) (mm)325 x 74 x 104 (with BSL1240M battery)
Mass (kg)1.1 (with BSL1240M attached, hook not included)
MotorDC brushless motor
Rotation Speed No Load (rpm)6500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight and compact (lightest in the industry at 1.1kg*)
When combined with the weight of the cord when stretching to the ceiling, the actual weight is lighter than that of the corded type. The well-balanced body makes it less tiring to work upwards. Equipped with a silent clutch mechanism, there is no reaction when tightening screws, and the finish is sharp. Equipped with an ion lock mechanism, there is no push when reversing, making it easy to loosen.
(Clutch system that will not rotate unless pressed in the forward direction)
*As of August 2024. Among domestic power tool manufacturers (cordless board drivers)
Installation of ordinary gypsum board and decorative gypsum board on steel base material (thickness 0.8mm or less) for architectural interior (fastening and removing drywall screws)
*For NN specifications, batteries, charger and case are sold separately.
*For use on steel substrates only.

Ulasan Produk

Tidak ada ulasan