Spesifikasi
| Applicable battery | Lithium-ion battery (BSL12xx series) |
|---|---|
| Battery Capacity (AH) | 4 |
| Battery Voltage (V) | 10.8 |
| Charging Time (minute) | 60 |
| Height (mm) | 223 |
| Hex Shaft Width Across Flats (mm) | 6.35 |
| Included Accessories | Lithium-ion battery (BSL1240M) x 3, quick charger, case, battery cover |
| Mass (kg) | 1.3 |
| Maximum Torque (Nm) | 20 |
| Motor | Brushless motor |
| Overall Length (mm) | 128 |
| Rotation Speed No Load (rpm) | 0~2000 |
| Voltage (V) | 10.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This special edition adds a 4.0Ah battery (BSL1240M) to the standard set for even greater ease of use! The WHP12DA is a 10.8V silent impact driver that is both lightweight and quiet.
No. 1 in the industry! Low noise makes it suitable for any working environment. *As of April 2024. Among domestic power tool manufacturers (according to manufacturer research) (low noise cordless impact driver)
Achieves low noise of 68dB, making it easy to work anywhere and at any time.
With a length of just 128mm and a weight of just 1.3kg, it is one of the shortest in its class, making it easy to handle even in confined spaces.
Thanks to low-speed control and motor optimization, screw tightening speed does not decrease even when battery capacity is low, allowing for stable work.
It uses a three-bulb LED light that makes it easy to work in dark or confined spaces.
The LED brightness can be switched between three levels depending on the situation at the site.
Fastening and loosening of small screws, small diameter bolts, and tex screws
No. 1 in the industry! Low noise makes it suitable for any working environment. *As of April 2024. Among domestic power tool manufacturers (according to manufacturer research) (low noise cordless impact driver)
Achieves low noise of 68dB, making it easy to work anywhere and at any time.
With a length of just 128mm and a weight of just 1.3kg, it is one of the shortest in its class, making it easy to handle even in confined spaces.
Thanks to low-speed control and motor optimization, screw tightening speed does not decrease even when battery capacity is low, allowing for stable work.
It uses a three-bulb LED light that makes it easy to work in dark or confined spaces.
The LED brightness can be switched between three levels depending on the situation at the site.
Fastening and loosening of small screws, small diameter bolts, and tex screws
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/rqP114260998-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
