HiKOKI HiKOKI 10.8V Multi-Tool (2 Batteries)

Sebelum PPN:
Rp9.199.900
Spesifikasi
Dimension (Length x Width x Height) (mm)325 x 74 x 104 (with BSL1240M battery)
Included AccessoriesTwo lithium-ion batteries, quick charger, blade: MSD 32PBC, sandpaper mounting pad: MSU93D, six sheets of sandpaper (two each of #60, #120, and #240), accessory case, battery cover
Mass (kg)1.5 (with BSL1240M)
MotorDC brushless motor
Perimeter (mm)133
Vibration (m/s²)No-load vibration value: 2.5
Vibration 3 Axis Composite Value (m/s²)Polishing: 2.1/Cutting: 3.7
Vibration Angle (°)3.6 (total of both sides)
Voltage (V)10.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A special edition that adds a 4.0Ah battery (BSL1240M) to the standard set
High power equivalent to 18V, yet incredibly easy to use. *Compared to the manufacturer's previous model, the CV18DA. The blade swing angle has been increased to 3.6°, enabling high-speed cutting.
Blades can be easily replaced without tools.
Lever operation is approximately 70% less than the manufacturer's previous product, CV18DBL.
Vibration is reduced by insulating the mechanism from the outer housing with soft, cushioned rubber.
No-load vibration reduced by approximately 77%. *Compared to the manufacturer's previous product, the CV12DA, the weight is 1.5kg (including battery), 400g lighter than the 18V model.
With a circumference of 133mm, it is easy to hold.
The vibration frequency can be adjusted to suit the task using the frequency adjustment dial (6,000 to 20,000 min -1 ).
Comes with LED light.
Uses a brushless motor.
Cutting and grinding wood, drilling holes in plasterboard, cutting metal pipes and nails, removing sealants, rough cutting wood, etc.

Ulasan Produk

Tidak ada ulasan