HiKOKI HiKOKI 10.8V Impact Driver (3-battery)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Dimensions (mm)114 x 223 (with storage battery installed)
Head Length (mm)114
Included AccessoriesLithium-ion battery (BSL1240M) x 3, quick charger, case, battery cover
MotorDC brushless motor
Screw Tightening Capacity (mm)4~8
Screw tightening Capacity (mm) Course threadDIA3.5~6
Screw tightening Capacity (mm) High strength boltM5~M12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A special edition that adds a 4.0Ah battery (BSL1240M) to the standard set
Changing the conventional wisdom of 10.8V. The first to use triple hammers significantly increases screw tightening speed.
The lightweight and easy-to-handle 10.8V battery achieves a maximum tightening torque of 170N- m, equivalent to that of an 18V battery.
Lightweight 1.2 kg. Compact body for easy handling.
By improving the control, the screw does not stop even at low speeds, impact bit vibration is reduced, it is less likely to come out, and the screw is less likely to fall over even when operated with one hand.
This is achieved by lowering the minimum rotation speed and reducing the amount of play in the trigger. The trigger shape has also been changed to make it easier to perform more delicate work.
Three LEDs illuminate a wide area and prevent bits from casting shadows. Various modes for improved work efficiency. Dustproof and waterproof (IP56).
Fastening and loosening of small screws, small diameter bolts, and tex screws

Ulasan Produk

Tidak ada ulasan